Junction Box, Screw Cover, NEMA 3R, 18 x 18 x 8", Steel/Gray

Item #: 616392

Cat #: 18188-SC3R-NK

UPC: 784572103221

Documents & Guides
Junction Box, Screw Cover, NEMA 3R, 18 x 18 x 8 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Screw Cover, NEMA 3R, 18 x 18 x 8 Inch, Material/Finish: Steel/Gray
Also known as: 784572103221, 18188-SC3R-NK

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Size: 18 x 18 x 8 in
Material: Steel
Width: 18 in
Depth: 8 in
Height: 18 in
Material: Steel
Color: Gray
Size: 18 x 18 x 8 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)