N3R SCREW COVER ENCL NK 10806

Item #: 616390

Cat #: 664-SC3R-NK

UPC: 784572108066

Documents & Guides
6x4x6 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Sign In or Register to view pricing and more.

No associated products found.

Overview

6x4x6 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572108066, 664-SC3R-NK

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)