HOSP GRAD DUP RECEPT 20A 125VAC WH

Item #: 616387

Cat #: PS8300-HW

UPC: 785007860030

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White

Overview

Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
Also known as: 785007860030, PS8300-HW

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)