HOSP DUP REC 20A 125V SMTH FACE

Item #: 616334

Cat #: PS8300-HS

UPC: 785007307245

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Brown

Overview

Heavy-Duty Hospital Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt Brown
Also known as: 785007307245, PS8300-HS

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)