Zipper Bag, Cordura Nylon Tool Pouch, 12-1/2-Inch

Item #: 61626

Cat #: 5139B

UPC: 092644553660

Sign In or Register to view pricing and more.
Documents & Guides
Zipper Bag, Dimensions: 12.5" x 7", Material, Cordura Ballistic Nylon, Black

Overview

Zipper Bag, Dimensions: 12.5" x 7", Material, Cordura Ballistic Nylon, Black
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.
Also known as: 092644553660, 5139B

Specifications

Type: Zippered, Bag
Width: 7 in
Color: Black
Length: 12 1/2 in
Standards: California Proposition 65
Type: Zippered, Bag
Color: Black
Standards: California Proposition 65
Width: 7 in
Length: 12 1/2 in

Customer Reviews

No reviews for this product
(0)