Wireway, Type 1, Screw Cover, 6" x 6" x 18", Steel, Gray, No KOs

Item #: 616257

Cat #: 6618-GSC1-NK

UPC: 784572107816

Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1-1/2 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1-1/2 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Also known as: 784572107816, 6618-GSC1-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 18 in
Color: Gray
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)