2" Emt Ins Ss Conn

Item #: 616252

Cat #: 805A

UPC: 018997805102

Documents & Guides
ARL 805A 2 EMT INS SS CONN
Sign In or Register to view pricing and more.

No associated products found.

Overview

ARL 805A 2 EMT INS SS CONN
Also known as: 018997805102, 805A

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)