Wireway 90° Elbow, Type 1, Lay-In, 8" x 8", Steel, Gray

Item #: 616226

Cat #: 88L90C

UPC: 784572109933

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 8 x 8 Inch, Steel, Painted Gray

Overview

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 8 x 8 Inch, Steel, Painted Gray
Also known as: 784572109933, 88L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)