N3R SCREW CVR GUTTER NK 10661

Item #: 616225

Cat #: 4448-GSC3R-NK

UPC: 784572106611

Documents & Guides
4x48x4 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Sign In or Register to view pricing and more.

No associated products found.

Overview

4x48x4 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572106611, 4448-GSC3R-NK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)