Sign In or Register to view pricing and more.
Documents & Guides
Wireway End Flange Type 1 8x8 Screw Cover ANSI 61 Gray Steel
Overview
Wireway End Flange Type 1 8x8 Screw Cover ANSI 61 Gray Steel
Also known as: 784572109810, 88GF
Specifications
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Depth: | 8 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)