10/32 Machine Screw

Item #: 616211

Cat #: RM-103212

UPC: 781002551522

Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1/2". Zinc Plated Steel. Package Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1/2". Zinc Plated Steel. Package Quantity: 100.
Also known as: 781002551522, RM-103212

Specifications

Screw Head: Round
Length: 1/2 in
Size: # 10
Drive: Phillips, Slotted
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Size: # 10
Material: Steel
Length: 1/2 in
Drive: Phillips, Slotted
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)