15-Inch Tool Bag

Item #: 61608

Cat #: 5200-15

UPC: 092644556159

Sign In or Register to view pricing and more.
15-Inch Tool Bag, Made of Cordura« fabric, a high-performance material resistant to abrasions, tears and scuffs

Overview

15-Inch Tool Bag, Made of Cordura« fabric, a high-performance material resistant to abrasions, tears and scuffs
Also known as: 092644556159, 5200-15

Specifications

Type: Tool Pouch
Height: 14 1/2 in
Width: 8 in
Length: 15 in
Standards: California Proposition 65
Type: Tool Pouch
Width: 8 in
Standards: California Proposition 65
Height: 14 1/2 in
Length: 15 in

Customer Reviews

No reviews for this product
(0)