This product has been discontinued.
4" Square Box With Flat Bracket, Welded, Depth: 2-1/8 Inch, 1/2" KOs
Item #:
616020
Cat #:
4-SDW-FB-1/2
UPC:
781720041596
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box With Flat Bracket, Welded, Depth: 2-1/8 Inch, 1/2 Inch Knockouts, Material: Steel, Includes Ground Bump and Flat Bracket.
Overview
4 Inch Square Box With Flat Bracket, Welded, Depth: 2-1/8 Inch, 1/2 Inch Knockouts, Material: Steel, Includes Ground Bump and Flat Bracket.
Also known as: 781720041596, 4-SDW-FB-1/2
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)