This product has been discontinued.
4" Square Box, Welded, 1-1/2" Deep, 3/4 & 1/2" Knockouts, Steel
Item #:
616018
Cat #:
4-SW-3/4
UPC:
781720041145
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, 1-1/2 Inch Deep, 3/4 & 1/2 Inch Knockouts, Material: Steel.
Overview
4 Inch Square Box, Welded, 1-1/2 Inch Deep, 3/4 & 1/2 Inch Knockouts, Material: Steel.
Also known as: 781720041145, 4-SW-3/4
Specifications
Knockout Diameter: | 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Knockout Diameter: | 3/4 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)