This product has been discontinued.
4-11/16" Square Box, Welded, 2-1/8" Deep, 1/2" KOs, Steel
Item #: 616011
Cat #: 5-SDW-1/2
UPC: 781720041633
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Box, Welded, 2-1/8 Inch Deep, 1/2 Inch Knockouts, (4) Tapped Ears, Material: Steel
Overview
4-11/16 Inch Square Box, Welded, 2-1/8 Inch Deep, 1/2 Inch Knockouts, (4) Tapped Ears, Material: Steel
Also known as: 781720041633, 5-SDW-1/2
Specifications
Knockout Diameter: | 1/2 in |
Size: | 4 11/16 in |
Material: | Steel |
Depth: | 2 1/8 in |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Size: | 4 11/16 in |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)