Recp Single IG 20A 250V 2P3W H/L OR

Item #: 615998

Cat #: AHIGL620R

UPC: 040893677019

Documents & Guides
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and side wiring, Orange, Single, L6-20, Two-pole, Three-wire, Glass-filled nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and side wiring, Orange, Single, L6-20, Two-pole, Three-wire, Glass-filled nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 040893677019, AHIGL620R

Specifications

Type: Isolated Ground, Single
Color: Orange
Amps: 20
NEMA Configuration: L6-20R
Type: Isolated Ground, Single
Amps: 20
Color: Orange
NEMA Configuration: L6-20R

Customer Reviews

No reviews for this product
(0)