Marker Tie, Flag, 4.6L (117mm), Miniatur

Item #: 615941

Cat #: BF1M-M

UPC: 074983738410

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty marker tie, flag, miniature cross section, 4.6 (117mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty marker tie, flag, miniature cross section, 4.6 (117mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983738410, BF1M-M

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.600 in
Size: Miniature
Diameter Range: 0.900 in
Product Thickness: 0.046 in
Color: Natural
Weight Capacity: 18 lbs
Length: 4.600 in
Diameter Range: 0.900 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Product Thickness: 0.046 in

Customer Reviews

No reviews for this product
(0)