Cable Tie, 2-Piece, 5.5L (140mm), Miniat

Item #: 615934

Cat #: SST1.5M-M30

UPC: 074983574025

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, heat stabilized nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983574025, SST1.5M-M30

Specifications

Color: Black
Material: Nylon
Length: 5.500 in
Color: Black
Length: 5.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)