SLIDE EFL SP/3W 3W PRSET 10A277V GRY

Item #: 615403

Cat #: CD3-FB103P277GRY

UPC: 785007255546

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, Gray

Overview

Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 10A277V, Gray
Also known as: 785007255546, CD3-FB103P277GRY

Specifications

Amps: 10
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)