SLIDE DIM SP 1100W 120V WH

Item #: 615399

Cat #: CD1100-W

UPC: 785007301823

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole 1100W 120V, White

Overview

Slide Dimmer, Single Pole 1100W 120V, White
Also known as: 785007301823, CD1100-W

Specifications

Poles: 1
Material: Thermoplastic
Wattage: 1100
Color: White
Mounting: Wall
Poles: 1
Wattage: 1100
Mounting: Wall
Material: Thermoplastic
Color: White

Customer Reviews

No reviews for this product
(0)