EAG CSB415V SWITCH TOG 4WAY 15A

Item #: 615116

Cat #: WDCSB415V

UPC: 032664737428

Sign In or Register to view pricing and more.
Documents & Guides
EAG CSB415V SWITCH TOG 4WAY 15A 120/277V B/SWIRE IV

Overview

EAG CSB415V SWITCH TOG 4WAY 15A 120/277V B/SWIRE IV
Also known as: 032664737428, WDCSB415V

Specifications

Amps: 15
Color: Ivory
Type: 4-Way
Mounting: Wall
Amps: 15
Type: 4-Way
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)