PCP PMEL-300X90X36 3X90X36 LG

Item #: 614910

Cat #: PMEL-300X90X36

UPC: 736953003613

Documents & Guides
PCP PMEL-300X90X36 3X90X36 LG RADIUS ELBOW
Sign In or Register to view pricing and more.

No associated products found.

Overview

PCP PMEL-300X90X36 3X90X36 LG RADIUS ELBOW
Also known as: 736953003613, PMEL-300X90X36

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)