Fluorescent Lamp, High Output, T5, 46", 54W, 3500K

Item #: 614668

Cat #: F54T5/HO/835

UPC: 031293811585

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 46 inch

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 46 inch
Also known as: 031293811585, F54T5/HO/835

Specifications

Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)