SLIDE LOW VOLT 600VA IV

Item #: 614600

Cat #: LSLV600-I

UPC: 785007236125

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Low-Voltage Slide Dimmer, Non-Preset 600VA, Ivory

Overview

Magnetic Low-Voltage Slide Dimmer, Non-Preset 600VA, Ivory
Also known as: 785007236125, LSLV600-I

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 600
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)