Recp TVSS 20A 125V 2P3W W/Led IV

Item #: 614599

Cat #: 5350VS

UPC: 040893627502

Sign In or Register to view pricing and more.
CWD 5350VS RECP TVSS 20A 125V 2P3W W/LED IV *** Discontinued ***

Overview

CWD 5350VS RECP TVSS 20A 125V 2P3W W/LED IV *** Discontinued ***
Also known as: 040893627502, 5350VS

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Ivory
Type: Duplex, Straight Blade, Surge Protection

Customer Reviews

No reviews for this product
(0)