Invite 3-100W MED CHANDELIER Gray
Item #: 614469
Cat #: P4695-09
UPC: 785247178797
Sign In or Register to view pricing and more.
Invite the beauty of light into your home with this Brushed Nickel three-light chandelier. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Overview
Invite the beauty of light into your home with this Brushed Nickel three-light chandelier. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Also known as: 785247178797, P4695-09
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)