6" Housing IC Air-Tite

Item #: 614383

Cat #: H270RICAT

UPC: 623961597503

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13, Remodel. For use with: Compact Fluorescent.

Overview

6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13, Remodel. For use with: Compact Fluorescent.
Also known as: 623961597503, H270RICAT

Specifications

Type: IC, Housing
Wattage: 13
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Light Technology: Fluorescent
Wattage: 13
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)