Slit Wall Corrugated Loom Tubing
Item #: 613301
Cat #: CLT50F-C4
UPC: 074983829132
Documents & Guides
Corrugated loom tubing slit wall, .50" (12.7mm) x 100' (30.5m), polyethylene, yellow.
Sign In or Register to view pricing and more.
Overview
Corrugated loom tubing slit wall, .50" (12.7mm) x 100' (30.5m), polyethylene, yellow.
The CLT50F-C4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 0.50" (12.7 mm) x 100' (30.5 m). Inside diameter 0.51" (13 mm). Color Yellow. 1 per package.
Also known as: 074983829132, CLT50F-C4
Specifications
Length: | 100 ft |
Material: | Polyethylene |
Diameter: | 0.500 in |
Color: | Yellow |
Length: | 100 ft |
Diameter: | 0.500 in |
Material: | Polyethylene |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)