BREAKER 30A 2P 240V 10K BL 120V SHUNT

Item #: 613225

Cat #: B230R00S01

UPC: 783643089501

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 30A 2P 240V 10K BL 120V SHUNT 120V SHUNT TRIP.

Overview

BREAKER 30A 2P 240V 10K BL 120V SHUNT 120V SHUNT TRIP.
Also known as: 783643089501, B230R00S01

Specifications

Poles: 2
Family / Style: BL
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: BL
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)