Copper Compression Lug, 1 Hole, #6 AWG

Item #: 612967

Cat #: LCB6-56W-L

UPC: 074983419975

Sign In or Register to view pricing and more.
One-hole, long barrel lug with window, #6 AWG cable, 5/16 stud hole.

Overview

One-hole, long barrel lug with window, #6 AWG cable, 5/16 stud hole.
Also known as: 074983419975, LCB6-56W-L

Specifications

Color: Blue
Material: Copper
Stud Size: 5/16 in
Color: Blue
Stud Size: 5/16 in
Material: Copper

Customer Reviews

No reviews for this product
(0)