Thermal Transfer Halogen-Free Flame-Reta

Item #: 612857

Cat #: M200X080UPT-B

UPC: 07498332462

Flame Retardant Halogen-Free Marker Plate, 2.00" x 0.80", White, 2000 per roll
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flame Retardant Halogen-Free Marker Plate, 2.00" x 0.80", White, 2000 per roll
Also known as: 07498332462, M200X080UPT-B

Specifications

Material: Polyolefin
Length: 2 in
Color: White
Width: 0.800 in
Material: Polyolefin
Color: White
Length: 2 in
Width: 0.800 in

Customer Reviews

No reviews for this product
(0)