3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger

Item #: 612743

Cat #: 3090-94-40

UPC: 786358502976

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Adjustable Bracket Length: 12-1/4" - 19". Includes: High Clamps and Ground Strap.

Overview

3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Adjustable Bracket Length: 12-1/4" - 19". Includes: High Clamps and Ground Strap.
Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 16 Inch Bar Hanger, 12-1/4 Inch Minimum - 19 Inch Maximum with High Clamps and #40 Ground Strap
Also known as: 786358502976, 3090-94-40

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Bracket
Depth: 2 1/8 in
Cubic Inches: 13.500 in³
Material: Phenolic
Mounting: Clamp, Bracket
Cubic Inches: 13.500 in³
Color: Brown
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)