CND1460-I 6.5V 2.75A S8 DCPF

Item #: 612733

Cat #: 1460-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CND1460-I 6.5V 2.75A S8 DCPF

Overview

CND1460-I 6.5V 2.75A S8 DCPF
Also known as: 1460-I

Specifications

Mounting: Flush
Material: Polycarbonate
Wattage: 600, 300
Color: Black
Mounting: Flush
Wattage: 600, 300
Material: Polycarbonate
Color: Black

Customer Reviews

No reviews for this product
(0)