Snap-On, End Section, Type: FED5.4L

Item #: 612569

Cat #: 1SNA291061R2400

UPC: 662019970936

Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FED5.4L. Color: Gray. Used with Spring Connection Terminal Blocks Type: D 2,5/5.2L.

Overview

Snap-On End Section. Type: FED5.4L. Color: Gray. Used with Spring Connection Terminal Blocks Type: D 2,5/5.2L.
ABB screw clamp technology benefits from 50 years of experience. Billions of our screw clamps have been manufactured and are used worldwide every day in all kinds of applications.
Also known as: 662019970936, 1SNA291061R2400

Specifications

Mounting: Snap On
Color: Gray
Family / Style: Entrelec
Size: 5 mm
Mounting: Snap On
Family / Style: Entrelec
Color: Gray
Size: 5 mm

Customer Reviews

No reviews for this product
(0)