![Baseboard Heater, High Alt, 750W, 120V Baseboard Heater, High Alt, 750W, 120V](https://rexel-cdn.com/products/image.jpg?i=517AE15A-9997-42E8-83B2-3AA05F648922&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard Heater, High Altitude, 750 Watts @ 120 Volt
Overview
Electric Baseboard Heater, High Altitude, 750 Watts @ 120 Volt
Also known as: 098319718600, 2513HW
Specifications
Wattage: | 750 |
Volts AC: | 120 |
Color: | White |
Length: | 36 in |
Mounting: | Wall |
Wattage: | 750 |
Color: | White |
Mounting: | Wall |
Volts AC: | 120 |
Length: | 36 in |
Customer Reviews
No reviews for this product
(0)