P/S RECEP 4W 20A 125/250 WT

Item #: 612125

Cat #: PS420R12-W

UPC: 785007420371

Sign In or Register to view pricing and more.
Documents & Guides
Triple pole, Four wire, Pin and Sleeve Receptacle. 20 amp, 125/250 volt.

Overview

Triple pole, Four wire, Pin and Sleeve Receptacle. 20 amp, 125/250 volt.
Also known as: 785007420371, PS420R12-W

Specifications

Phase: 3
Poles: 3
Color: Black
Amps: 20
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Color: Black
Material: Thermoplastic
Poles: 3
Amps: 20
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)