Crosstour Maxx LED, Wall Mount, Bronze

Item #: 611915
Cat #: XTOR9A-PC1
UPC: 080083655359
Sign In or Register to view pricing and more.
Crosstour Maxx Led 79w, Wall Mount, Full Cutoff Door, 120-277v, Carbon Bronze, 5000k, 120v Photo Control

Overview

Crosstour Maxx Led 79w, Wall Mount, Full Cutoff Door, 120-277v, Carbon Bronze, 5000k, 120v Photo Control
Also known as: 080083655359, XTOR9A-PC1

Specifications

Type: Wallpack
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Wattage: 79
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Carbon Bronze
Wattage: 79
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)