EMT Insulating Bushing, Type Split, Size 4", Non-Metallic

Item #: 611479

Cat #: EMT400S

UPC: 018997220011

Sign In or Register to view pricing and more.
Documents & Guides
EMT Insulating Bushing, Type Split, Size 4 Inch, Non-Metallic, For Use With EMT Conduit.

Overview

EMT Insulating Bushing, Type Split, Size 4 Inch, Non-Metallic, For Use With EMT Conduit.
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit – holding firmly in place as cable is pulled through. When used for cable protection only these insulating bushings are a perfect substitution for costly fittings. Uses include power, computer data lines, cable TV, audio/video cables, phone, or alarm/security systems. Try our new, convenient SPLIT bushings. They’re perfect for easy installation on EMT, and other conduit when cables are already in place. SPLIT bushings are available in 2", 2-1/2", 3”, 3-1/2" and 4" trade sizes. Look for the ‘S’ suffix in the chart on reverse.
Also known as: 018997220011, EMT400S

Specifications

Color: White
Material: Non-Metallic
Diameter: 4 in
Color: White
Diameter: 4 in
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)