Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE B220R BREAKER 20A 2P 240V 10K BL
Overview
ITE B220R BREAKER 20A 2P 240V 10K BL
Also known as: 783643270176, B220R
Specifications
Poles: | 2 |
Family / Style: | BL |
Amps: | 20 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Family / Style: | BL |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)