Portable Energy Logger Us Version

Item #: 611359
Cat #: FLUKE-1730/US
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Energy Logger Us VersionEnergy Logger, Three-Phase, Maximum Rating: 1500A AC & 1000V AC, Features: Record Power & Parameters for up to 45 Days, View Graphs, Generate Reports, Voltage & Current, Includes: Soft Carrying Case, (4) Flexible Current Probes, Power Log Software, Voltage

Overview

Portable Energy Logger Us VersionEnergy Logger, Three-Phase, Maximum Rating: 1500A AC & 1000V AC, Features: Record Power & Parameters for up to 45 Days, View Graphs, Generate Reports, Voltage & Current, Includes: Soft Carrying Case, (4) Flexible Current Probes, Power Log Software, Voltage
Also known as: FLUKE-1730/US

Specifications

Volts AC: 1000
Type: Analyzer
Volts AC: 1000
Type: Analyzer

Customer Reviews

No reviews for this product
(0)