300 MCM THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 611111

Cat #: THHN300STRWHT5000RL

UPC:

Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, White, 5000 ft Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

300 MCM THHN/THWN-2 Stranded Copper, White, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN300STRWHT5000RL

Specifications

Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Gauge: 300 kcmil
Color: White
Conductors: 1
Package Type: Reel
Material: Copper
Length: 5000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)