Halogen Capsule Lamp, T3-1/2, 150W, 24V

Item #: 609972

Cat #: 55405

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Prefocus (PY24-1.5), Lumens: 5000

Overview

Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Prefocus (PY24-1.5), Lumens: 5000
Also known as: 55405

Specifications

Shape: T3-1/2 (Tubular)
Lumens: 5000
Wattage: 150
Volts AC: 24
Base: Prefocus (PY24-1.5)
Light Technology: Halogen
Shape: T3-1/2 (Tubular)
Wattage: 150
Base: Prefocus (PY24-1.5)
Lumens: 5000
Volts AC: 24
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)