FUT.FLOOD 39W WARM SF BRO

Item #: 609917

Cat #: FFLED39SFY

UPC: 019813102580

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 3000k, LED Slipfitter, Bronze

Overview

Future Flood, 39W, 3000k, LED Slipfitter, Bronze
Also known as: 019813102580, FFLED39SFY

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 5518
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5518

Customer Reviews

No reviews for this product
(0)