FUT.FLOOD 39W NEUT TR BR

Item #: 609762

Cat #: FFLED39TN

UPC: 019813104546

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 39W NEUTRAL LED TRUNNION BRONZE

Overview

FUTURE FLOOD 39W NEUTRAL LED TRUNNION BRONZE
Also known as: 019813104546, FFLED39TN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 5641
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5641

Customer Reviews

No reviews for this product
(0)