ITE Q21540CT2 BREAKER (1)15A

Item #: 609684
Cat #: Q21540CT2
UPC: 887621409852
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE Q21540CT2 BREAKER (1)15A 2P/(1)40A 2P 10K QT

Overview

ITE Q21540CT2 BREAKER (1)15A 2P/(1)40A 2P 10K QT
Also known as: 887621409852, Q21540CT2

Specifications

Volts AC: 120/240
Amps: 15, 40
Family / Style: QP
Poles: 4
Interrupt Rating DC: 10 kA
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 10 kA
Amps: 15, 40
Poles: 4

Customer Reviews

No reviews for this product
(0)