KIC 16202AZT30 120V LED 19.5W 10

Item #: 609341

Cat #: 16202AZT30

UPC: 783927387590

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIC 16202AZT30 120V LED 19.5W 10 DEG S 30K

Overview

KIC 16202AZT30 120V LED 19.5W 10 DEG S 30K
Also known as: 783927387590, 16202AZT30

Specifications

Wattage: 19.500
Material: Aluminum
Wattage: 19.500
Material: Aluminum

Customer Reviews

No reviews for this product
(0)