
Junction Box,Pw,WH,1-gang,5.12,EA
Item #: 60934
Cat #: JBP1WH
UPC: 074983640720
Documents & Guides
Single gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way« LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Single gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way« LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.
Also known as: 074983640720, JBP1WH
Specifications
Color: | White |
Material: | PVC |
Color: | White |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)