Tradesman Pro Organizer Tech Backpack

Item #: 609154

Cat #: 55456BPL

UPC: 092644554568

Sign In or Register to view pricing and more.
Documents & Guides
Organizer Backpack, Tradesman Pro Organizer Tech™, Pockets: 25 Interior, Dimensions: 14" x 7" x 18.25"

Overview

Organizer Backpack, Tradesman Pro Organizer Tech™, Pockets: 25 Interior, Dimensions: 14" x 7" x 18.25"
Carry both your laptop and tools in the same bag with Klein Tools' Tradesman Pro Organizer Tech Backpack. It has a separate compartment that keeps a laptop protected from other tools, plus 25 more pockets to designed to store adapters, cables, phones, and tools. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.
Also known as: 092644554568, 55456BPL, Klein tool back pack

Specifications

Width: 7 in
Height: 18 1/4 in
Type: Tool Bag, Backpack
Length: 14 in
Standards: California Proposition 65
Width: 7 in
Type: Tool Bag, Backpack
Standards: California Proposition 65
Height: 18 1/4 in
Length: 14 in

Customer Reviews

1 Overall
(1)
1/5
rt - fruitland on 12/22/2020
annoying
tips very easily annoying!!! need lead bricks on the bottom to keep it from tipping