
Deep Outlet Box, 1-Gang, T-45/LD Series, Off-White
Item #: 60903
Cat #: JBP1DIW
UPC: 074983640775
Documents & Guides
Single Gang Two-Piece Screw Together Deep Outlet Box, Use with Pan-Way T-45, LD2P10, or LD Profile Raceways. Length: 5.2 Inch, Width: 3.5 Inch, Height: 2.8 Inch, Off-White
Sign In or Register to view pricing and more.
Overview
Single Gang Two-Piece Screw Together Deep Outlet Box, Use with Pan-Way T-45, LD2P10, or LD Profile Raceways. Length: 5.2 Inch, Width: 3.5 Inch, Height: 2.8 Inch, Off-White
The single gang power-rated two-piece deep outlet box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. It is for use with the Pan-Way® T-45, LD2P10 (when used with JBD1), or LD profile raceway. It measures 5.19" long x 3.45" wide x 2.75" high (131.9mm x 87.7mm x 69.8mm). It has breakouts for 1/2", 3/4", or 1" diameter conduit and is off white.
Also known as: 074983640775, JBP1DIW
Specifications
Color: | White |
Material: | PVC |
Color: | White |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)