Meter Base, 480A, 600VAC, Bolt On Meter, 4 Terminals, 1PH, OH/UG

Item #: 608677

Cat #: U4664-X-8522-DPL

UPC: 784572478688

Sign In or Register to view pricing and more.
Meter Base, 480 Amp, 600 Volt AC, Bolt On Meter, 4 Terminals, 1-Phase, OH/UG Service, 1/2 Inch Studs, Load & Line Connections, NEMA 3R

Overview

Meter Base, 480 Amp, 600 Volt AC, Bolt On Meter, 4 Terminals, 1-Phase, OH/UG Service, 1/2 Inch Studs, Load & Line Connections, NEMA 3R
Also known as: 784572478688, U4664-X-8522-DPL

Specifications

Mounting: Surface
Phase: 1
Amps: 480
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 480
Standards: California Proposition 65
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)